Angular Contact Ball Bearing 73.. Series
Inner diameter | 70 mm |
---|---|
Outer diameter | 150 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x150x150 mm |
---|---|
Logistic Weight | 2826 g |
Inner diameter | 70 mm |
Outer diameter | 150 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | 73BE |
Material | Bearing steel |
Reference speed | 5600 rpm |
Limit speed | 7000 rpm |
Basic static load, radial - C0r | 98000 N |
Basic dynamic load, radial - Cr | 127000 N |
Sealing | Open |
In stock: Next day delivery