Angular contact ball bearing FAG 7216-B-XL-MP-UA, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm

Angular contact ball bearing

See technical information

References

FAG:7216-B-XL-MP-UA
Rubix:158A7748
Manufacturer :0167254760000
EAN:4012801282789
brand logo

Technical specifications

Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : FAG 7216-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x140x140 mm
Logistic Weight1665 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Bearing Clearancecn
Sealingopen
Series72..-b-xl-mp
Cagebrass
Reference speed4950 rpm
Limit speed8300 rpm
Basic static load, radial - C0r72000 N
Basic dynamic load, radial - Cr85000 N
£ 194.12 excl. VAT
/ Each
£ 232.94 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories