Angular contact ball bearing INA 3209-NPP-B-AH02, Outer diameter: 90 mm | Inner diameter: 45 mm | Width: 30.2 mm

Angular contact ball bearing

See technical information

References

INA:3209-NPP-B-AH02
Rubix:238A2419
Manufacturer :0004313200000
EAN:4047643177122
brand logo

Technical specifications

Inner diameter45 mm
Outer diameter90 mm
Width30.2 mm
See all Specifications

Product details : INA 3209-NPP-B-AH02 ANGULAR CONTACT BALL BEARINGTWO ROW BEARING SERIES


Angular contact ball bearing

Technical specifications


Attributes
Logistic Weight727 g
Inner diameter45 mm
Outer diameter90 mm
Width30.2 mm
Bearing Clearancecn
Sealingtwo rubber seals
Series32..-npp
£ 213.21 excl. VAT
/ Each
£ 255.85 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories