Precision / Spindle bearing SKF 71914 ACD/P4ADGA, Inner diameter: 70 mm | Outer diameter: 100 mm | Width: 16 mm
Angular Contact Ball Bearing Super-Precision 719..
See technical informationReferences
SKF:71914 ACD/P4ADGA
Rubix:270A1012
Manufacturer :86617
EAN:7316577122469

Product details : SKF 71914 ACD/P4ADGA PRECISION BALL BEARING
Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.
Strengths
- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x100x100 mm |
|---|---|
| Logistic Weight | 657 g |
| Inner diameter | 70 mm |
| Outer diameter | 100 mm |
| Width | 16 mm |
| Sealing | open |
| Series | 71914 |
| Material | bearing steel |
| Precision | p4 (abec 7 / iso class 4) |
| Basic static load, radial - C0r | 52700 N |
| Basic dynamic load, radial - Cr | 52700 N |
Show UNSPSC/ECL@SS
£ 833.44 excl. VAT
/ Each
£ 1,000.13 incl. VAT
- Usually arrives within 14 working days
