SNR - Precision ball bearings - 7024HVUJ74
Inner diameter | 120 mm |
---|---|
Outer diameter | 180 mm |
Width | 28 mm |
Logistics dimensions (L x W x H) | 180x180x28 mm |
---|---|
Logistic Weight | 2200 g |
Inner diameter | 120 mm |
Outer diameter | 180 mm |
Width | 28 mm |
Series | mto7000 |
Cage | phenolic resin |
Basic static load, radial - C0r | 103000 N |
Basic dynamic load, radial - Cr | 94800 N |
Sealing | open |
Usually arrives within 14 working days