Angular contact ball bearing
Inner diameter | 50 mm |
---|---|
Outer diameter | 110 mm |
Width | 44.4 mm |
Logistic Weight | 1750 g |
---|---|
Inner diameter | 50 mm |
Outer diameter | 110 mm |
Width | 44.4 mm |
Bearing Clearance | C3 |
Series | 33..-BD-XL-2Z-TVH |
Material | Steel |
Cage | Polyamide |
Reference speed | 6300 rpm |
Limit speed | 4900 rpm |
Basic static load, radial - C0r | 70000 N |
Basic dynamic load, radial - Cr | 93000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days