Angular contact ball bearing FAG 7308-B-XL-MP-UA, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7308-B-XL-MP-UA
Rubix:158A7749
Manufacturer :0167260060000
EAN:4012801166485

Product details : FAG 7308-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 657 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 7100 rpm |
| Limit speed | 13500 rpm |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 75.90 excl. VAT
/ Each
£ 91.08 incl. VAT
- Delivery usually within ( 7 ) days
