Angular contact ball bearing FAG 3319-BD-XL-2Z-TVH-L140-C3, Outer diameter: 200 mm | Inner diameter: 95 mm | Width: 77.8 mm
Rolling and Plain Bearings
See technical informationReferences
FAG:3319-BD-XL-2Z-TVH-L140-C3
Rubix:274A6628
Manufacturer :0736942740030
EAN:4054371508968

Product details : FAG 3319-BD-XL-2Z-TVH-L140-C3 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 33..-BD-XL-2Z-TVH, double row, X-life, shields, plastic cage
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 77.8 mm |
| Bearing Clearance | c3 |
| Sealing | two metal shields |
| Basic static load, radial - C0r | 227000 N |
| Basic dynamic load, radial - Cr | 237000 N |
Show UNSPSC/ECL@SS
£ 645.04 excl. VAT
/ Each
£ 774.05 incl. VAT
- Usually arrives within 14 working days
