Angular contact ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 310 mm |
Width | 51 mm |
Logistics dimensions (L x W x H) | 51x310x310 mm |
---|---|
Logistic Weight | 14400 g |
Inner diameter | 200 mm |
Outer diameter | 310 mm |
Width | 51 mm |
Bearing Clearance | cn |
Series | 70..-mp |
Cage | brass |
Reference speed | 2270 rpm |
Limit speed | 3100 rpm |
Basic static load, radial - C0r | 350000 N |
Basic dynamic load, radial - Cr | 255000 N |
Sealing | open |
Usually arrives within 14 working days