Angular contact ball bearing Timken 5315 WBR, Outer diameter: 160 mm | Inner diameter: 75 mm | Width: 68.3 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5315 WBR
Rubix:396A2959
EAN:0087796068131

Product details : TIMKEN 5315WBR DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, maximum capacity, with relubrication groove, housing of cast bronze
Double-row angular contact ball bearing Timken/Fafnir 5315WBR for combined radial and axial loads. Steel components, angle 20°.
Technical specifications
Attributes
| Inner diameter | 75 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 68.3 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 5300 |
| Material | steel |
| Bore | 75 mm |
| Basic static load, radial - C0r | 222000 N |
| Basic dynamic load, radial - Cr | 266000 N |
Show UNSPSC/ECL@SS
£ 590.03 excl. VAT
/ Each
£ 708.04 incl. VAT
- Usually arrives within 14 working days
