Angular contact ball bearing Timken 5210K C3, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.175 mm
Double Row Deep Groove Ball Bearing
See technical informationReferences
Timken:5210K C3
Rubix:396A3092
EAN:0087796043503

Product details : TIMKEN 5210K C3 DOUBLE ROW DEEP GROOVE BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, bearing clearance C3, without relubrication groove
Technical specifications
Attributes
| Inner diameter | 50 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 30.175 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.753 kg |
| Limit speed | 4290 rpm |
| Angle | 20 ° |
| Precision | p0 (normal / abec 1) |
| Bore | round bore |
| Basic static load, radial - C0r | 44400 N |
| Basic dynamic load, radial - Cr | 62000 N |
Show UNSPSC/ECL@SS
£ 81.69 excl. VAT
/ Each
£ 98.03 incl. VAT
- Delivery usually within ( 7 ) days
