Angular contact ball bearing FAG 7202-B-XL-TVP-UA, Outer diameter: 35 mm | Inner diameter: 15 mm | Width: 11 mm


Angular contact ball bearing

References
fag:7202-B-XL-TVP-UA
rubix:158A7804
manufacturer :0191143700000
ean:4012801165846
brand logo
brand logo
Technical specifications
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
See all Specifications

Product details : FAG ANG. CONTACT BEARING 7202-B-XL-TVP-UA


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)11x35x35 mm
Logistic Weight49 g
Inner diameter15 mm
Outer diameter35 mm
Width11 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed19100 rpm
Limit speed29500 rpm
Basic static load, radial - C0r4450 N
Basic dynamic load, radial - Cr8900 N
SealingOpen
Show UNSPSC/ECL@SS
£ 20.38 excl. VAT
/ Each
£ 24.46 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories