Angular contact ball bearing NTN 7213BG, Outer diameter: 120 mm | Inner diameter: 65 mm | Width: 23 mm
NTN - Angular Contact Ball Bearing - 7213BG
See technical informationSee documentsReferences
NTN:7213BG
Rubix:205A1062
EAN:4547359443684



Documents
Product details : NTN 7213BG ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 120x120x23 mm |
|---|---|
| Logistic Weight | 1065 g |
| Inner diameter | 65 mm |
| Outer diameter | 120 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Angle | 40 ° |
| Basic static load, radial - C0r | 52500 N |
| Basic dynamic load, radial - Cr | 70500 N |
Show UNSPSC/ECL@SS
£ 64.13 excl. VAT
/ Each
£ 76.96 incl. VAT
- Delivery usually within ( 3 ) days
