Angular contact ball bearing
Inner diameter | 60 mm |
---|---|
Outer diameter | 110 mm |
Width | 36.5 mm |
Logistic Weight | 1240 g |
---|---|
Inner diameter | 60 mm |
Outer diameter | 110 mm |
Width | 36.5 mm |
Bearing Clearance | c3 |
Series | 32..-bd-xl-2z-tvh |
Material | steel |
Cage | polyamide |
Reference speed | 6700 rpm |
Limit speed | 4750 rpm |
Basic static load, radial - C0r | 64000 N |
Basic dynamic load, radial - Cr | 75000 N |
Sealing | two metal shields |
Usually arrives within 14 working days