Angular contact ball bearing NTN 7221BL1G, Outer diameter: 190 mm | Inner diameter: 105 mm | Width: 36 mm
NTN - Angular Contact Ball Bearing - 7221BL1G
See technical informationSee documentsReferences
NTN:7221BL1G
Rubix:205A1097
EAN:4547359446920



Documents
Product details : NTN 7221BL1G ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, brass cage inner ring guided
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 190x190x36 mm |
|---|---|
| Logistic Weight | 4470 g |
| Inner diameter | 105 mm |
| Outer diameter | 190 mm |
| Width | 36 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 129000 N |
| Basic dynamic load, radial - Cr | 157000 N |
Show UNSPSC/ECL@SS
£ 261.56 excl. VAT
/ Each
£ 313.87 incl. VAT
- Usually arrives within 14 working days
