Angular contact ball bearing FAG 7210-B-XL-TVP-P5-UO, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 20 mm


Angular contact ball bearing

References
fag:7210-B-XL-TVP-P5-UO
rubix:229A0804
manufacturer :0191150400000
ean:4012801326919
brand logo
brand logo
Technical specifications
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
See all Specifications

Product details : FAG 7210-B-XL-TVP-P5-UO SINGLE ROW ANGULAR CONTACT BALL BEARING 19


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)20x90x90 mm
Logistic Weight485 g
Inner diameter50 mm
Outer diameter90 mm
Width20 mm
Bearing Clearancecn
Series72..-b-xl-tvp
Materialsteel
Cagepolyamide
Reference speed7600 rpm
Limit speed10300 rpm
Basic static load, radial - C0r28500 N
Basic dynamic load, radial - Cr41500 N
Sealingopen
Show UNSPSC/ECL@SS
£ 70.14 excl. VAT
/ Each
£ 84.17 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories