Angular contact ball bearing FAG 7211-B-XL-TVP, Outer diameter: 100 mm | Inner diameter: 55 mm | Width: 21 mm

Angular contact ball bearing

See technical information

References

FAG:7211-B-XL-TVP
Rubix:158A9137
Manufacturer :0167252980000
EAN:4012801166133
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width21 mm
See all Specifications

Product details : FAG 7211-B-XL-TVP SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Technical specifications


Attributes
Logistic Weight604 g
Inner diameter55 mm
Outer diameter100 mm
Width21 mm
Bearing Clearancecn
Sealingopen
Series72..-b-xl-tvp
Cagepolyamide
Reference speed6800 rpm
Limit speed9200 rpm
Basic static load, radial - C0r38500 N
Basic dynamic load, radial - Cr52000 N
£ 39.18 excl. VAT
/ Each
£ 47.02 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories