Angular contact ball bearing NTN 7201B, Outer diameter: 32 mm | Inner diameter: 12 mm | Width: 10 mm
NTN - Angular Contact Ball Bearing - 7201B
See technical informationSee documentsReferences
NTN:7201B
Rubix:205A1007
EAN:4547359436396



Documents
Product details : NTN 7201B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x32x10 mm |
|---|---|
| Logistic Weight | 35 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 10 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Material | steel |
| Cage | steel |
| Contact angle | 40 ° |
| Basic static load, radial - C0r | 3650 N |
| Basic dynamic load, radial - Cr | 7750 N |
Show UNSPSC/ECL@SS
£ 10.12 excl. VAT
/ Each
£ 12.14 incl. VAT
- Delivery usually within ( 3 ) days
