NSK Double Row Angular Contact Ball Bearing: 3211 Series
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 33.3 mm |
High Quality Steel - Ultra clean steel to extend bearing life by up to 80%
Advanced Grease Technology - NSK lubricants that can extend grease life and performance
High Grade Balls - Quiet and smooth operation even at high speed
Super Finished Raceways - Specially honed to minimise noise and improve lubricant distribution and life
Contact Angle - Offered in 25 and 32 degree angles
Patented Seals - Provide resistance to contamination in the toughest environments
Cages - Available in a range of Polyamide, steel and brass cage assemblies
Quality Assured - 100% testing ensures total product quality
Logistic Weight | 930 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 33.3 mm |
Bearing Clearance | C3 |
Series | 3211.. |
Material | Bearing Steel |
Cage | Polyamide |
Reference speed | 4300 rpm |
Limit speed | 5600 rpm |
Angle | 25 ° |
Precision | P0 |
Basic static load, radial - C0r | 49000 N |
Basic dynamic load, radial - Cr | 58500 N |
Sealing | Two rubber seals |
Usually arrives within 14 working days