Angular contact ball bearing INA 71813-TN, Outer diameter: 85 mm | Inner diameter: 65 mm | Width: 10 mm

Angular contact ball bearing

See technical information

References

INA:71813-TN
Rubix:101A6569
Manufacturer :0096210750000
EAN:4054362004394
brand logo

Technical specifications

Inner diameter65 mm
Outer diameter85 mm
Width10 mm
See all Specifications

Product details : INA 71813-TN SINGLE ROW ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 718..-B-TVP, single row, plastic cage

Technical specifications


Attributes
Logistic Weight130 g
Inner diameter65 mm
Outer diameter85 mm
Width10 mm
Bearing Clearancecn
Sealingopen
Series718..-tn
Materialsteel
Cagepolyamide
Reference speed4850 rpm
Limit speed9600 rpm
Basic static load, radial - C0r15800 N
Basic dynamic load, radial - Cr15200 N
£ 133.19 excl. VAT
/ Each
£ 159.83 incl. VAT
  • Delivery usually within ( 7 ) days

Check our products from related categories