Angular contact ball bearing NTN 7324B, Outer diameter: 260 mm | Inner diameter: 120 mm | Width: 55 mm
NTN - Angular Contact Ball Bearing - 7324B
See technical informationSee documentsReferences
NTN:7324B
Rubix:205A1247
EAN:4547359453928



Documents
Product details : NTN 7324B ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 260x260x55 mm |
|---|---|
| Logistic Weight | 15000 g |
| Inner diameter | 120 mm |
| Outer diameter | 260 mm |
| Width | 55 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7300 |
| Material | steel |
| Cage | brass |
| Angle | 40 ° |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 249000 N |
Show UNSPSC/ECL@SS
£ 760.43 excl. VAT
/ Each
£ 912.52 incl. VAT
- Delivery usually within ( 3 ) days
