Angular contact ball bearing
Inner diameter | 100 mm |
---|---|
Outer diameter | 215 mm |
Width | 47 mm |
Logistics dimensions (L x W x H) | 47x215x215 mm |
---|---|
Logistic Weight | 8200 g |
Inner diameter | 100 mm |
Outer diameter | 215 mm |
Width | 47 mm |
Bearing Clearance | CN |
Series | 73..-B-XL-MP |
Cage | Brass |
Reference speed | 3550 rpm |
Limit speed | 5300 rpm |
Basic static load, radial - C0r | 197000 N |
Basic dynamic load, radial - Cr | 214000 N |
Sealing | Open |
Usually arrives within 14 working days