Angular contact ball bearing Timken 7217WNSU, Outer diameter: 150 mm | Inner diameter: 85 mm | Width: 28 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7217WNSU
Rubix:395A9325
EAN:0087796068407

Product details : TIMKEN 7217WNSU ANGULAR CONTACT BALL BEARING
Angular-contact ball bearing Fafnir
Timken angular-contact ball bearing 7217WNSU (Fafnir) with 40° contact angle for high radial and axial loads. With brass cage and oil-/grease limiting speed.
Technical specifications
Attributes
| Inner diameter | 85 mm |
|---|---|
| Outer diameter | 150 mm |
| Width | 28 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | fafnir |
| Material | steel |
| Cage | brass |
| Weight | 2.096 kg |
| Reference speed | 3400 rpm |
| Limit speed | 2550 rpm |
| Angle | 40 ° |
| Bore | cylindrical bore (85 mm) |
| Basic static load, radial - C0r | 76500 N |
| Basic dynamic load, radial - Cr | 106000 N |
Show UNSPSC/ECL@SS
£ 270.36 excl. VAT
/ Each
£ 324.43 incl. VAT
- Usually arrives within 14 working days
