Angular contact ball bearing FAG 7212-B-XL-TVP-UA, Outer diameter: 110 mm | Inner diameter: 60 mm | Width: 22 mm


Angular contact ball bearing

References
fag:7212-B-XL-TVP-UA
rubix:158A7805
manufacturer :0167253520000
ean:4012801166188
brand logo
brand logo
Technical specifications
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
See all Specifications

Product details : FAG 40DEG SRAC BEARING 7212-B-XL-TVP-UA


Angular contact ball bearing 72..-B-XL-TVP, single row, X-life, plastic cage

Strengths

Very low misalignment capability. Supports high radial and axial loads. Axial positioning in both directions when used in pairs.

Technical specifications


Attributes
Logistics dimensions (L x W x H)22x110x110 mm
Logistic Weight840 g
Inner diameter60 mm
Outer diameter110 mm
Width22 mm
Bearing ClearanceCN
Series72..-B-XL-TVP
MaterialSteel
CagePolyamide
Reference speed6200 rpm
Limit speed8300 rpm
Basic static load, radial - C0r45000 N
Basic dynamic load, radial - Cr62000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 72.72 excl. VAT
/ Each
£ 87.26 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories