Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 58 mm |
Width | 7 mm |
Logistic Weight | 41 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 58 mm |
Width | 7 mm |
Bearing Clearance | CN |
Series | 718..-TN |
Cage | Polyamide |
Reference speed | 6300 rpm |
Limit speed | 14500 rpm |
Basic static load, radial - C0r | 6500 N |
Basic dynamic load, radial - Cr | 6600 N |
Sealing | Open |
Usually arrives within 14 working days