Angular contact ball bearing
Inner diameter | 30 mm |
---|---|
Outer diameter | 72 mm |
Width | 30.2 mm |
Logistic Weight | 540 g |
---|---|
Inner diameter | 30 mm |
Outer diameter | 72 mm |
Width | 30.2 mm |
Bearing Clearance | CN |
Series | 33..-BD-XL-2Z-TVH |
Cage | Polyamide |
Reference speed | 8500 rpm |
Limit speed | 7800 rpm |
Basic static load, radial - C0r | 29500 N |
Basic dynamic load, radial - Cr | 43000 N |
Sealing | Two metal shields |
Usually arrives within 14 working days