Angular contact ball bearing FAG 3309-DA-MA, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 39.7 mm
Angular contact ball bearing
See technical informationReferences
FAG:3309-DA-MA
Rubix:220A2254
Manufacturer :0190576870000
EAN:4012801011389

Product details : 3309-DA-MA 45DEG DRAC BEARING
Angular contact ball bearing 33..-DA-MA, double row, split inner ring, solid brass cage
Technical specifications
Attributes
| Logistic Weight | 1681 g |
|---|---|
| Inner diameter | 45 mm |
| Outer diameter | 100 mm |
| Width | 39.7 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 33..-da-ma |
| Cage | brass |
| Reference speed | 5700 rpm |
| Limit speed | 9700 rpm |
| Basic static load, radial - C0r | 70000 N |
| Basic dynamic load, radial - Cr | 75000 N |
Show UNSPSC/ECL@SS
£ 177.44 excl. VAT
/ Each
£ 212.93 incl. VAT
- Delivery usually within ( 7 ) days
