Angular contact ball bearing FAG 7216-B-XL-MP-UO, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm


Angular contact ball bearing

References
fag:7216-B-XL-MP-UO
rubix:274A7096
manufacturer :0191157250000
ean:4012801206938
brand logo
brand logo
Technical specifications
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
See all Specifications

Product details : FAG 7216-B-XL-MP-UO ANGULAR CONTACT BALL BEARING


Angular contact ball bearing 72..-B-XL-MP, single row, X-life, solid brass cage

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x140x140 mm
Logistic Weight1665 g
Inner diameter80 mm
Outer diameter140 mm
Width26 mm
Bearing ClearanceCN
Series72..-B-XL-MP
CageBrass
Reference speed4950 rpm
Limit speed8300 rpm
Basic static load, radial - C0r72000 N
Basic dynamic load, radial - Cr85000 N
SealingOpen
Show UNSPSC/ECL@SS
£ 139.00 excl. VAT
/ Each
£ 166.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories