Angular contact ball bearing
Inner diameter | 200 mm |
---|---|
Outer diameter | 360 mm |
Width | 58 mm |
Logistics dimensions (L x W x H) | 58x360x360 mm |
---|---|
Logistic Weight | 26200 g |
Inner diameter | 200 mm |
Outer diameter | 360 mm |
Width | 58 mm |
Bearing Clearance | CN |
Series | 72..-B-MP |
Cage | Brass |
Reference speed | 1990 rpm |
Limit speed | 2750 rpm |
Basic static load, radial - C0r | 480000 N |
Basic dynamic load, radial - Cr | 325000 N |
Sealing | Open |
Usually arrives within 14 working days