Angular contact ball bearing INA 3008-2Z, Outer diameter: 68 mm | Inner diameter: 40 mm | Width: 21 mm
Angular contact ball bearing
See technical informationReferences
INA:3008-2Z
Rubix:100A7441
Manufacturer :0008756600000
EAN:4064328235588

Product details : INA 3008-2Z DOUBLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 30..-B-2RZ-TVH, double row, shields, plastic cage
Technical specifications
Attributes
| Logistic Weight | 250 g |
|---|---|
| Inner diameter | 40 mm |
| Outer diameter | 68 mm |
| Width | 21 mm |
| Bearing Clearance | cn |
| Sealing | two metal shields |
| Series | 30..-b-2rz-tvh |
| Material | steel |
| Reference speed | 8000 rpm |
| Limit speed | 8000 rpm |
| Basic static load, radial - C0r | 21300 N |
| Basic dynamic load, radial - Cr | 25000 N |
Show UNSPSC/ECL@SS
£ 40.81 excl. VAT
/ Each
£ 48.97 incl. VAT
- Usually arrives within 14 working days
