Angular Contact Ball Bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 22.2 mm |
Logistic Weight | 221 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 22.2 mm |
Bearing Clearance | CN |
Series | 33A |
Material | Bearing steel |
Cage | Polyamide |
Limit speed | 9000 rpm |
Basic static load, radial - C0r | 15600 N |
Basic dynamic load, radial - Cr | 24500 N |
Sealing | Two rubber seals |
In stock: Next day delivery