Angular contact ball bearing FAG 7308-B-XL-TVP-UO, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 23 mm
Angular contact ball bearing
See technical informationReferences
FAG:7308-B-XL-TVP-UO
Rubix:158A7558
Manufacturer :0191172560000
EAN:4012801012690

Product details : FAG 40DEG DRAC BEARING 7308-B-XL-TVP-UO
Angular contact ball bearing 73..-B-XL-TVP, single row, X-life, plastic cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 23x90x90 mm |
|---|---|
| Logistic Weight | 657 g |
| Inner diameter | 40 mm |
| Outer diameter | 90 mm |
| Width | 23 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-tvp |
| Material | steel |
| Cage | polyamide |
| Reference speed | 7100 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 34500 N |
| Basic dynamic load, radial - Cr | 57000 N |
Show UNSPSC/ECL@SS
£ 41.51 excl. VAT
/ Each
£ 49.81 incl. VAT
- In stock: Next day delivery
