SNR - Self-Aligning Ball Bearing - 3201.AC3
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15.9 mm |
Inner diameter | 12 mm |
---|---|
Outer diameter | 32 mm |
Width | 15.9 mm |
Bearing Clearance | C3 |
Series | 3200 |
Reference speed | 16000 rpm |
Limit speed | 22000 rpm |
Angle | 25 ° |
Basic static load, radial - C0r | 5900 N |
Basic dynamic load, radial - Cr | 10400 N |
Sealing | Open |
Usually arrives within 14 working days