Angular contact ball bearing NTN 7009, Outer diameter: 75 mm | Inner diameter: 45 mm | Width: 16 mm
NTN - Angular Contact Ball Bearing - 7001
See technical informationReferences
NTN:7009
Rubix:205A0979
EAN:4547359430066



Product details : NTN 7009 ANGULAR CONTACT BALL BEARING
Angular contact ball bearing, polyamide cage.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 75x75x16 mm |
|---|---|
| Logistic Weight | 240 g |
| Inner diameter | 45 mm |
| Outer diameter | 75 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7000 |
| Cage | polyamide |
| Angle | 30 ° |
| Basic static load, radial - C0r | 17700 N |
| Basic dynamic load, radial - Cr | 24700 N |
Show UNSPSC/ECL@SS
£ 18.21 excl. VAT
/ Each
£ 21.85 incl. VAT
- Delivery usually within ( 3 ) days
