Angular contact ball bearing NTN 7207, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 17 mm
NTN - Angular Contact Ball Bearing - 7207
See technical informationReferences
NTN:7207
Rubix:205A1028
EAN:4547359439885



Product details : NTN 7207 ANGULAR CONTACT BALL BEARING
Angular contact ball bearings, pressed steel cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x17 mm |
|---|---|
| Logistic Weight | 281 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 17 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 7200 |
| Cage | steel |
| Angle | 30 ° |
| Basic static load, radial - C0r | 20100 N |
| Basic dynamic load, radial - Cr | 33000 N |
Show UNSPSC/ECL@SS
£ 10.99 excl. VAT
/ Each
£ 13.19 incl. VAT
- Delivery usually within ( 3 ) days
