Angular contact ball bearing
Inner diameter | 20 mm |
---|---|
Outer diameter | 52 mm |
Width | 22.2 mm |
Logistic Weight | 214 g |
---|---|
Inner diameter | 20 mm |
Outer diameter | 52 mm |
Width | 22.2 mm |
Bearing Clearance | cn |
Series | 33..-bd-xl-2z-tvh |
Cage | polyamide |
Reference speed | 10400 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 15900 N |
Basic dynamic load, radial - Cr | 24600 N |
Sealing | two metal shields |
Usually arrives within 14 working days