Angular contact ball bearing
Inner diameter | 40 mm |
---|---|
Outer diameter | 68 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x68x68 mm |
---|---|
Logistic Weight | 210 g |
Inner diameter | 40 mm |
Outer diameter | 68 mm |
Width | 15 mm |
Series | hs70..-c-t-p4s |
Material | steel |
Cage | plastic |
Basic static load, radial - C0r | 5700 N |
Basic dynamic load, radial - Cr | 9400 N |
Sealing | open |
Usually arrives within 14 working days