Precision / Spindle bearing FAG B7204-E-2RSD-T-P4S-UL, Inner diameter: 20 mm | Outer diameter: 47 mm | Width: 14 mm
Spindle bearing
See technical informationReferences
FAG:B7204-E-2RSD-T-P4S-UL
Rubix:238A1826
Manufacturer :0191559640000
EAN:4026677562746

Product details : FAG B7204-E-2RSD-T-P4S-UL SPINDLE BEARING
Spindle bearings B72..-E-2RSD modified, in pairs or sets, contact angle α = 25°, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings B72..-E-2RSD, adjusted, in pairs or sets, contact angle α = 25°, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 100 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 14 mm |
| Sealing | two rubber seals |
| Series | b72..-e-2rsd-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 7700 N |
| Basic dynamic load, radial - Cr | 16500 N |
Show UNSPSC/ECL@SS
£ 139.17 excl. VAT
/ Each
£ 167.00 incl. VAT
- Delivery usually within ( 7 ) days
