Precision / Spindle bearing SNR CH 7009CVUJ74, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular-Contact Bearing
See technical informationSee documentsReferences
SNR:CH 7009CVUJ74
Rubix:394A5541
EAN:3413520533755



Documents
Product details : SNR CH7009CVUJ74 PRECISION BALL BEARINGS
Current machining integrates a whole series of properties which result from constant technological evolution and progress: high speed machining, downtime reduction, higher stiffness, integral sealing, maintenance cost-savings, …Machines provide increasingly higher performance levels in a context where productivity and environmental-friendliness must be paired.
Strengths
•Reduced operating temperature
Increased rigidity and longer life
Increased rigidity and longer life
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 75 mm |
| Width | 16 mm |
| Sealing | open |
| Series | mtoch7000 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 20400 N |
| Basic dynamic load, radial - Cr | 25300 N |
Show UNSPSC/ECL@SS
£ 339.30 excl. VAT
/ Each
£ 407.16 incl. VAT
- Usually arrives within 14 working days
