Precision / Spindle bearing SNR 71911.CV.U.J84, Inner diameter: 55 mm | Outer diameter: 80 mm | Width: 13 mm
SNR - Precision ball bearings - 10R71915CVUJ74
See technical informationReferences
SNR:71911.CV.U.J84
Rubix:394A5054
EAN:3413520335434



Product details : SNR 71911CVUJ84 PRECISION BALL BEARINGS
High precision angular contact ball bearing, laminated resin cage centred on outer ring
Technical specifications
Attributes
| Inner diameter | 55 mm |
|---|---|
| Outer diameter | 80 mm |
| Width | 13 mm |
| Sealing | open |
| Series | mto71900 |
| Cage | phenolic resin |
| Basic static load, radial - C0r | 16900 N |
| Basic dynamic load, radial - Cr | 18300 N |
Show UNSPSC/ECL@SS
£ 183.85 excl. VAT
/ Each
£ 220.62 incl. VAT
- Usually arrives within 14 working days
