Angular contact ball bearing
Inner diameter | 15 mm |
---|---|
Outer diameter | 24 mm |
Width | 7 mm |
Logistic Weight | 12 g |
---|---|
Inner diameter | 15 mm |
Outer diameter | 24 mm |
Width | 7 mm |
Bearing Clearance | cn |
Series | 38..-b-2rsr-tvh |
Material | steel |
Cage | polyamide |
Limit speed | 14700 rpm |
Basic static load, radial - C0r | 1920 N |
Basic dynamic load, radial - Cr | 2380 N |
Sealing | two rubber seals |
Usually arrives within 14 working days