Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Angular contact ball bearing
TIMKEN 5308WC1 ANGULAR CONTACT BEARING
Angular contact ball bearing Timken 5308 WC1, Outer diameter: 90 mm | Inner diameter: 40 mm | Width: 36.525 mm
Double Row Angular Contact Ball Bearing
References
timken:
5308 WC1
rubix:
275A4432
ean:
0087796043800
Technical specifications
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.525
mm
See all Specifications
Product details
Technical specifications
Product details : TIMKEN 5308WC1 ANGULAR CONTACT BEARING
Technical specifications
Attributes
Inner diameter
40
mm
Outer diameter
90
mm
Width
36.525
mm
Bearing Clearance
C1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
146.65
excl. VAT
/
Each
£
175.98
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing NSK 7019CTRDULP3, Inner diameter: 95 mm | Outer diameter: 145 mm | Width: 24 mm
Precision / Spindle bearing NSK 7009A5TRV1VSULP3, Inner diameter: 45 mm | Outer diameter: 75 mm | Width: 16 mm
Angular contact ball bearing FAG 3203-BD-XL-2HRS-TVH-C3, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 17.5 mm
Angular contact ball bearing FAG 3210-BD-XL-TVH-L285, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3306 A-2RS1TN9/C3MT33, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 30.2 mm
Angular contact ball bearing SKF 3207 A-2ZTN9/MT33, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 27 mm
Angular contact ball bearing FAG 3210-BD-XL-2Z, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 30.2 mm
Angular contact ball bearing NTN 5204SC3, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 20.6 mm
Angular contact ball bearing NSK 7222BWG, Outer diameter: 200 mm | Inner diameter: 110 mm | Width: 38 mm
Angular contact ball bearing NTN 7320, Outer diameter: 215 mm | Inner diameter: 100 mm | Width: 47 mm
Precision / Spindle bearing SKF 71924 CDGA/P4A, Inner diameter: 120 mm | Outer diameter: 165 mm | Width: 22 mm
Angular contact ball bearing FAG 7316-B-XL-TVP, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing Timken 7218 WNSU, Outer diameter: 160 mm | Inner diameter: 90 mm | Width: 30 mm
Angular contact ball bearing FAG 7407-B-XL-MP, Outer diameter: 100 mm | Inner diameter: 35 mm | Width: 25 mm
Precision / Spindle bearing NSK 7016A5TRSULP3, Inner diameter: 80 mm | Outer diameter: 125 mm | Width: 22 mm