Angular contact ball bearing Timken 5207 WC1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 26.975 mm
Double Row Angular Contact Ball Bearing
See technical informationReferences
Timken:5207 WC1
Rubix:396A2918
EAN:0087796043404

Product details : TIMKEN 5207W C1 DOUBLE ROW ANGULAR CONTACT BALL BEARING
Double-row angular contact ball bearing, main dimensions according to DIN 628-3, internal clearance C1, maximum capacity, with relubrication groove
Technical specifications
Attributes
| Inner diameter | 35 mm |
|---|---|
| Outer diameter | 72 mm |
| Width | 26.975 mm |
| Bearing Clearance | c1 |
| Sealing | open |
| Series | 5200 |
| Material | steel |
| Cage | steel |
| Weight | 0.481 kg |
| Limit speed | 5610 rpm |
| Angle | 30 ° |
| Bore | straight bore |
| Basic static load, radial - C0r | 36800 N |
| Basic dynamic load, radial - Cr | 51500 N |
Show UNSPSC/ECL@SS
£ 99.70 excl. VAT
/ Each
£ 119.64 incl. VAT
- Usually arrives within 14 working days
