Angular contact ball bearing FAG 7316-B-XL-MP-UA, Outer diameter: 170 mm | Inner diameter: 80 mm | Width: 39 mm
Angular contact ball bearing
See technical informationReferences
FAG:7316-B-XL-MP-UA
Rubix:158A7031
Manufacturer :0167263670000
EAN:4012801207775

Product details : FAG 7316-B-XL-MP-UA SINGLE ROW ANGULAR CONTACT BALL BEARING
Angular contact ball bearing 73..-B-XL-MP, single row, X-life, solid brass cage
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x170x170 mm |
|---|---|
| Logistic Weight | 4170 g |
| Inner diameter | 80 mm |
| Outer diameter | 170 mm |
| Width | 39 mm |
| Bearing Clearance | cn |
| Sealing | open |
| Series | 73..-b-xl-mp |
| Cage | brass |
| Reference speed | 4250 rpm |
| Limit speed | 6800 rpm |
| Basic static load, radial - C0r | 124000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 354.40 excl. VAT
/ Each
£ 425.28 incl. VAT
- Delivery usually within ( 7 ) days
