Angular contact ball bearing Timken 7226 WNMBRSUC1, Outer diameter: 230 mm | Inner diameter: 130 mm | Width: 40 mm
Angular Contact Ball Bearing
See technical informationReferences
Timken:7226 WNMBRSUC1
Rubix:395A9340
EAN:0087796046801

Product details : TIMKEN 7226WNMBRSUC1 ANGULAR CONTACT BALL BEARING
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 40 mm |
| Angle | 40 ° |
| Basic static load, radial - C0r | 176000 N |
| Basic dynamic load, radial - Cr | 211000 N |
Show UNSPSC/ECL@SS
£ 1,216.05 excl. VAT
/ Each
£ 1,459.26 incl. VAT
- Usually arrives within 14 working days
