Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 68 mm |
Width | 12 mm |
Logistic Weight | 123 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 68 mm |
Width | 12 mm |
Series | hc719..-e-t-p4s |
Material | steel |
Cage | plastic |
Precision | p4 |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 9100 N |
Sealing | open |
Usually arrives within 14 working days