Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,849)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Ball bearings
Precision / Spindle bearing
SNR CH71910HVUJ84 PRECISION BALL BEARINGS
Precision / Spindle bearing SNR CH 71910HVUJ84, Inner diameter: 50 mm | Outer diameter: 72 mm | Width: 12 mm
Precision / Spindle bearing SNR
References
snr:
CH 71910HVUJ84
rubix:
394A5615
ean:
3413520517670
Technical specifications
Inner diameter
50
mm
Outer diameter
72
mm
Width
12
mm
See all Specifications
Product details
Technical specifications
Product details : SNR CH71910HVUJ84 PRECISION BALL BEARINGS
Technical specifications
Attributes
Inner diameter
50
mm
Outer diameter
72
mm
Width
12
mm
Series
mtoch71900
Cage
phenolic resin
Sealing
open
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.43
excl. VAT
/
Each
£
296.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
Precision / Spindle bearing SNR 7001.HV.U.J84, Inner diameter: 12 mm | Outer diameter: 28 mm | Width: 8 mm
Angular contact ball bearing FAG 7216-B-XL-JP, Outer diameter: 140 mm | Inner diameter: 80 mm | Width: 26 mm
Deep groove ball bearing FAG S61806-2RSR-HLC, Outer diameter: 42 mm | Width: 7 mm | Inner diameter: 30 mm
Deep groove ball bearing SKF 6002-2Z/C3, Outer diameter: 32 mm | Width: 9 mm | Inner diameter: 15 mm
Deep groove ball bearing FAG 6214-TB-C3, Outer diameter: 125 mm | Width: 24 mm | Inner diameter: 70 mm
Deep groove ball bearing FAG 6228-MA-C3, Outer diameter: 250 mm | Width: 42 mm | Inner diameter: 140 mm
Deep groove ball bearing NTN 6844, Outer diameter: 270 mm | Width: 24 mm | Inner diameter: 220 mm
Miniature ball bearing FAG S696-2Z-HLC, Outer diameter: 15 mm | Width: 5 mm | Inner diameter: 6 mm
Angular contact ball bearing SKF 3208 A-2RS1/C3LVT114F7, Outer diameter: 80 mm | Inner diameter: 40 mm | Width: 30.2 mm
Precision / Spindle bearing SNR 71903.HV.DUJ74, Inner diameter: 17 mm | Outer diameter: 30 mm | Width: 14 mm
Thrust ball bearing NTN 51215, Inner diameter: 75 mm | Outer diameter: 110 mm | Width: 27 mm
Thin section bearing SKF 61821-2RS1, Outer diameter: 130 mm | Width: 13 mm | Inner diameter: 105 mm
Deep groove ball bearing NTN 6234, Outer diameter: 310 mm | Width: 52 mm | Inner diameter: 170 mm
Deep groove ball bearing Timken 61801-2RS, Outer diameter: 110 mm | Width: 13 mm | Inner diameter: 12 mm
Deep groove ball bearing NTN 6207LLUC3/5K, Outer diameter: 72 mm | Width: 17 mm | Inner diameter: 35 mm