Angular contact ball bearing
Inner diameter | 45 mm |
---|---|
Outer diameter | 75 mm |
Width | 16 mm |
Logistic Weight | 247 g |
---|---|
Inner diameter | 45 mm |
Outer diameter | 75 mm |
Width | 16 mm |
Series | HCS70..-C-T-P4S |
Material | Steel |
Basic static load, radial - C0r | 5200 N |
Basic dynamic load, radial - Cr | 12300 N |
Sealing | Open |
Usually arrives within 14 working days