Precision / Spindle bearing FAG HCS7013-E-T-P4S-UL, Inner diameter: 65 mm | Outer diameter: 100 mm | Width: 18 mm
Angular contact ball bearing
See technical informationReferences
FAG:HCS7013-E-T-P4S-UL
Rubix:238A2170
Manufacturer :0191803140000
EAN:4012801733243

Product details : FAG HCS7013-E-T-P4S-UL HIGH SPEED SPINDLE BEARING
Spindle bearings HCS70..-E modified, coupled or in sets, contact angle α = 25°, with ceramic balls, double-sided sealing lip, non-contact, limited tolerances
Spindle bearings HCS70..-E, adjusted, in pairs or sets, contact angle α = 25°, with ceramic balls, lip seals on both sides, non-contact, restricted tolerances
Technical specifications
Attributes
| Logistic Weight | 440 g |
|---|---|
| Inner diameter | 65 mm |
| Outer diameter | 100 mm |
| Width | 18 mm |
| Sealing | open |
| Series | hcs70..-e-t-p4s |
| Cage | plastic |
| Basic static load, radial - C0r | 12200 N |
| Basic dynamic load, radial - Cr | 18200 N |
Show UNSPSC/ECL@SS
£ 500.94 excl. VAT
/ Each
£ 601.13 incl. VAT
- Usually arrives within 14 working days
