Precision / Spindle bearing SKF 7008 CE/HCPA9ADGA, Inner diameter: 40 mm | Outer diameter: 68 mm | Width: 15 mm


Super-precision Angular Contact Ball Bearing

References
skf:7008 CE/HCPA9ADGA
rubix:102A4271
ean:7316574592906
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
See all Specifications

Product details : SKF PRECISION BEARING 7008CE/HCPA9ADGA


Angular contact ball bearings have inner and outer ring raceways that are displaced relative to each other in the direction of the bearing axis. This means that these bearings are designed to accommodate combined loads, i.e. simultaneously acting radial and axial loads.The axial load carrying capacity of angular contact ball bearings increases as the contact angle increases. The contact angle is defined as the angle between the line joining the points of contact of the ball and the raceways in the radial plane, along which the combined load is transmitted from one raceway to another, and a line perpendicular to the bearing axis.

Strengths

- 15° or 25° contact angle
- Very high running accuracy
- Very high load carrying capacity
- Relatively high speed and stiffness
- Universally matchable

Technical specifications


Attributes
Logistic Weight345 g
Inner diameter40 mm
Outer diameter68 mm
Width15 mm
Series7008
SealingOpen
Show UNSPSC/ECL@SS
  • In stock: Next day delivery

Check our products from related categories